Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solid Carbide Forward/Reverse Corner Rounding Cutter, TiAlN Coated, 1.8 mm

  • Mfr # 208170 1,8

  • Zoro # G114423433


product price: $245.99
/ea
Free Shipping & Returns

Key Features

End Mill Style
Corner Radius
Shank Type
DIN 6535 HA to h6
Shank Dia.
6 mm
Type
N
Radius
1.8 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
208170 1,8
Zoro #
G114423433
UPC #
-
Country of Origin
Germany

Dimensions

Shank Dia.
6 mm
Radius
1.8 mm
Point Dia.
8.4 mm
Large End Dia.
12 mm
Length of Cut
1.8 mm
Overall Length
100 mm
Cutting Width Ae for Milling Operation
0.5×r for side milling
Tolerance of Radius Contour
± 0.05
Cutting Width
0.9 mm
Maximum Cutting Depth Ap Max When Side Milling
1.8 mm
Radius Milling
backwards and forwards
Min. Cutting Depth
0.01 mm
Milling Diameter
1.8 mm

Details

End Mill Style
Corner Radius
Shank Type
DIN 6535 HA to h6
Type
N
Coolant Through
No
Number of Flutes
4
End Mill Material
Carbide
Finish
TiAlN
Color Ring
without
Type of Product
End mill
Correction Factor Fz
1.25
Feed Fz For Side Milling in Steel < 900 N/mm2
0.01 mm
Shank Tolerance
h6
Feed Fz For Side Milling in Steel < 900 N/mm2
0.01 mm

Description

Extra long shank. Double ground head with quadrant profile. Tolerance: Size = Radius r ±0.05 mm. Application: For front and back deburring of edges with contours. No. of teeth Z: 4 Radius milling: backwards and forwards No. of teeth Z: 4 small Dia. D3: 8.4 mm large Dia. D2: 12 mm L2 +0.5: 6 mm Flute length Lc: 1.8 mm Overall length L: 100 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.