
Solid Carbide Forward/Reverse Corner Rounding Cutter, TiAlN Coated, 2.5 mm
Mfr # 208170 2,5
Zoro # G214423494
product price: $255.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
208170 2,5
Zoro #
G214423494
UPC #
-
Country of Origin
Germany
Description
Extra long shank. Double ground head with quadrant profile. Tolerance: Size = Radius r ±0.05 mm. Application: For front and back deburring of edges with contours. No. of teeth Z: 4 Radius milling: backwards and forwards No. of teeth Z: 4 small Dia. D3: 7 mm large Dia. D2: 12 mm L2 +0.5: 8 mm Flute length Lc: 2.5 mm Overall length L: 100 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.