
Solid Carbide Forward/Reverse Deburring Tool, TiAlN Coated, 7.8 mm
Mfr # 208185 7,8
Zoro # G014423243
product price: $135.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
208185 7,8
Zoro #
G014423243
UPC #
-
Country of Origin
Germany
Description
Extra long shank. Double ground head with 45 Deg angle. Application: For universal application in virtually all materials. The newly developed coating effectively prevents formation of built-up edges - even in aluminium and stainless steel. For forward and reverse deburring and chamfering even where access is difficult. Particularly suitable for contouring applications. No. of teeth Z: 5 Chamfer mill: backwards and forwards 45 L2 +0.5: 2 mm L4 +0.5: 26 mm Dia. D1 +0.05: 6 mm Overall length L: 100 mm Shape: flat Shank Dia. Ds: 8 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.