Zoro Homepage

Solid Carbide Forward/Reverse Deburring Tool, TiAlN Coated, 9.8 mm

  • Mfr # 208185 9,8

  • Zoro # G014423250


product price: $165.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
208185 9,8
Zoro #
G014423250
UPC #
-
Country of Origin
Germany

Description

Extra long shank. Double ground head with 45 Deg angle. Application: For universal application in virtually all materials. The newly developed coating effectively prevents formation of built-up edges - even in aluminium and stainless steel. For forward and reverse deburring and chamfering even where access is difficult. Particularly suitable for contouring applications. No. of teeth Z: 5 Chamfer mill: backwards and forwards 45 L2 +0.5: 4 mm L4 +0.5: 31 mm Dia. D1 +0.05: 6 mm Overall length L: 100 mm Shape: flat Shank Dia. Ds: 10 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.