Zoro Homepage

Solid Carbide High Performance Drill, Plain Shank, TiAlN Coated, 10.8 mm

  • Mfr # 122540 10,8

  • Zoro # G314374887


product price: $170.99
/ea
Free Shipping & Returns

Key Features

Overall Length
118 mm
Drill Bit Point Angle
140 Degrees
Number of Flutes
2
Shank Dia.
12 mm
Material - Machining
Solid carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
122540 10,8
Zoro #
G314374887
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
118 mm
Drill Bit Size
10.8 mm
Shank Dia.
12 mm
Diameter
10.8 mm

Details

Item
Jobber drill
Drill Bit Point Angle
140 Degrees
Number of Flutes
2
Material - Machining
Solid carbide
Finish - Machining
TiAlN
Shank Type - Machining
DIN 6535 HA to h6
Standards
DIN 6537

Description

Particularly strong due to strengthened core and special profile. Special point geometry. High concentricity and long tool life. High bore quality. Note: Flute length LC = L2 + 1.5 x DC.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.