
Solid Carbide HPC Co-Pilot Drill, 20XD, TiAlN Coated, 4.2 mm
Mfr # 123691 4,2
Zoro # G314373286
product price: $384.99
/ea
Free Shipping & Returns
Key Features
Overall Length
160 mm
Drill Bit Point Angle
138 Degrees
Number of Flutes
2
Shank Dia.
6 mm
Material - Machining
Solid carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
123691 4,2
Zoro #
G314373286
UPC #
-
Country of Origin
Germany
Dimensions
Overall Length
160 mm
Drill Bit Size
4.2 mm
Shank Dia.
6 mm
Diameter
4.2 mm
Details
Item
Jobber drill
Drill Bit Point Angle
138 Degrees
Number of Flutes
2
Material - Machining
Solid carbide
Finish - Machining
TiAlN
Shank Type - Machining
DIN 6535 HA to h6
Description
Helical fluted, with 4 guide chamfers and internal coolant holes. New generation of high performance co-pilot drills in the HPC range. With 138 Deg point angle and special j6 cutting edge tolerance for optimum generation of a co-pilot hole. High roundness and alignment accuracy of the co-pilot hole. Note: Flute length LC = L2 + 1.5 x DC. To achieve good process reliability with 40xD and 50xD deep hole drills, it is absolutely essential to drill a pilot hole to the maximum drilling depth with a pilot drill No. 122736 and a 20xD co-pilot hole with a co-pilot drill No. 123691. The generation of a pilot hole improves process reliability.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.