Zoro Homepage

Solid Carbide HPC Co-Pilot Drill, 20XD, TiAlN Coated, 6.8 mm

  • Mfr # 123691 6,8

  • Zoro # G214373683


product price: $485.99
/ea
Free Shipping & Returns

Key Features

Overall Length
210 mm
Drill Bit Point Angle
138 Degrees
Number of Flutes
2
Shank Dia.
8 mm
Material - Machining
Solid carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
123691 6,8
Zoro #
G214373683
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
210 mm
Drill Bit Size
6.8 mm
Shank Dia.
8 mm
Diameter
6.8 mm

Details

Item
Jobber drill
Drill Bit Point Angle
138 Degrees
Number of Flutes
2
Material - Machining
Solid carbide
Finish - Machining
TiAlN
Shank Type - Machining
DIN 6535 HA to h6

Description

Helical fluted, with 4 guide chamfers and internal coolant holes. New generation of high performance co-pilot drills in the HPC range. With 138 Deg point angle and special j6 cutting edge tolerance for optimum generation of a co-pilot hole. High roundness and alignment accuracy of the co-pilot hole. Note: Flute length LC = L2 + 1.5 x DC. To achieve good process reliability with 40xD and 50xD deep hole drills, it is absolutely essential to drill a pilot hole to the maximum drilling depth with a pilot drill No. 122736 and a 20xD co-pilot hole with a co-pilot drill No. 123691. The generation of a pilot hole improves process reliability.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.