Zoro Homepage

Solid Carbide HPC Drill for Alu, Plain Shank, DLC Coated, 6.2 mm

  • Mfr # 122808 6,2

  • Zoro # G314376461


product price: $210.99
/ea
Free Shipping & Returns

Key Features

Overall Length
114 mm
Drill Bit Point Angle
135 Degrees
Number of Flutes
2
Shank Dia.
8 mm
Material - Machining
solid carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
122808 6,2
Zoro #
G314376461
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
114 mm
Shank Dia.
8 mm
Diameter
6.2 mm

Details

Item
Jobber drill
Drill Bit Point Angle
135 Degrees
Number of Flutes
2
Material - Machining
solid carbide
Finish - Machining
DLC
Shank Type - Machining
DIN 6535 HA to h6

Description

DLC coating sp2 of the latest generation with low coefficient of friction results in outstanding chip clearance. For high-performance milling of aluminum materials. High roundness and alignment accuracy of the deep hole, thanks to 6 guide chamfers. Note: Flute length LC = L2 + 1.5 x DC.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.