
Solid Carbide HPC Drill, H7 Tolerance, TiAlN Coated, 12 mm
Mfr # 122790 12H7
Zoro # G114372717
product price: $217.99
/ea
Free Shipping & Returns
Key Features
Overall Length
118 mm
Drill Bit Point Angle
140 Degrees
Number of Flutes
2
Shank Dia.
12 mm
Material - Machining
Solid carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
122790 12H7
Zoro #
G114372717
UPC #
-
Country of Origin
Germany
Dimensions
Overall Length
118 mm
Drill Bit Size
12 mm
Shank Dia.
12 mm
Details
Item
Jobber drill
Drill Bit Point Angle
140 Degrees
Number of Flutes
2
Material - Machining
Solid carbide
Finish - Machining
TiAlN
Shank Type - Machining
DIN 6535 HA to h6
Standards
DIN 6537
Description
Drilling and reaming in a single operation. Cutting chisel edge with high centering accuracy due to strong core and special point geometry. Particularly high alignment accuracy due to 4 guide chamfers. Advantage: Very tight manufacturing tolerances with H7 fit can be produced without additional reaming.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.