Zoro Homepage

Solid Carbide HPC Drill, H7 Tolerance, TiAlN Coated, 3.98 mm

  • Mfr # 122790 3,98

  • Zoro # G314372661


product price: $122.99
/ea
Free Shipping & Returns

Key Features

Overall Length
74 mm
Drill Bit Point Angle
140 Degrees
Number of Flutes
2
Shank Dia.
6 mm
Material - Machining
Solid carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
122790 3,98
Zoro #
G314372661
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
74 mm
Drill Bit Size
3.98 mm
Shank Dia.
6 mm
Diameter
3.98 mm

Details

Item
Jobber drill
Drill Bit Point Angle
140 Degrees
Number of Flutes
2
Material - Machining
Solid carbide
Finish - Machining
TiAlN
Shank Type - Machining
DIN 6535 HA to h6
Standards
DIN 6537

Description

Drilling and reaming in a single operation. Cutting chisel edge with high centering accuracy due to strong core and special point geometry. Particularly high alignment accuracy due to 4 guide chamfers. Advantage: Very tight manufacturing tolerances with H7 fit can be produced without additional reaming.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.