
Solid Carbide HPC Drill, H7 Tolerance, TiAlN Coated, 5.02 mm
Mfr # 122790 5,02
Zoro # G114372519
product price: $122.99
/ea
Free Shipping & Returns
Key Features
Overall Length
82 mm
Drill Bit Point Angle
140 Degrees
Number of Flutes
2
Shank Dia.
6 mm
Material - Machining
Solid carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
122790 5,02
Zoro #
G114372519
UPC #
-
Country of Origin
Germany
Dimensions
Overall Length
82 mm
Drill Bit Size
5.02 mm
Shank Dia.
6 mm
Diameter
5.02 mm
Details
Item
Jobber drill
Drill Bit Point Angle
140 Degrees
Number of Flutes
2
Material - Machining
Solid carbide
Finish - Machining
TiAlN
Shank Type - Machining
DIN 6535 HA to h6
Standards
DIN 6537
Description
Drilling and reaming in a single operation. Cutting chisel edge with high centering accuracy due to strong core and special point geometry. Particularly high alignment accuracy due to 4 guide chamfers. Advantage: Very tight manufacturing tolerances with H7 fit can be produced without additional reaming.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.