
Solid Carbide HPC Drill, Plain Shank, DLC Coated, 20 mm
Mfr # 122602 20
Zoro # G314377208
product price: $518.99
/ea
Free Shipping & Returns
Key Features
Overall Length
153 mm
Drill Bit Point Angle
135 Degrees
Number of Flutes
2
Shank Dia.
20 mm
Material - Machining
solid carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
122602 20
Zoro #
G314377208
UPC #
-
Country of Origin
Germany
Dimensions
Overall Length
153 mm
Shank Dia.
20 mm
Details
Item
Jobber drill
Drill Bit Point Angle
135 Degrees
Number of Flutes
2
Material - Machining
solid carbide
Finish - Machining
DLC
Shank Type - Machining
DIN 6535 HA to h6
Standards
DIN 6537
Description
DLC coating sp2 of the latest generation with low coefficient of friction results in outstanding chip clearance. For high-performance milling of aluminum materials. High alignment accuracy and roundness of the hole, thanks to 6 guide chamfers. Size 1 1.5 with 4 guide chamfers. Note: Flute length LC = L2 + 1.5 x DC.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.