
Solid Carbide HPC Drill, Plain Shank, TiAlN Coated, 14.2 mm
Mfr # 123110 14,2
Zoro # G114372113
product price: $822.99
/ea
Free Shipping & Returns
Key Features
Overall Length
236 mm
Drill Bit Point Angle
135 Degrees
Number of Flutes
2
Shank Dia.
16 mm
Material - Machining
Solid carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
123110 14,2
Zoro #
G114372113
UPC #
-
Country of Origin
Germany
Dimensions
Overall Length
236 mm
Drill Bit Size
14.2 mm
Shank Dia.
16 mm
Diameter
14.2 mm
Details
Item
Jobber drill
Drill Bit Point Angle
135 Degrees
Number of Flutes
2
Material - Machining
Solid carbide
Finish - Machining
TiAlN
Shank Type - Machining
DIN 6535 HA to h6
Description
Cutting chisel edge with high centering accuracy due to strong core and special point geometry. Particularly high alignment accuracy due to 4 guide chamfers which stabilize the drill even at extreme depths! Straight major cutting edges with honed edges and special flute profile for short chips, even on long chipping materials. Advantage: High process reliability and surface quality of the hole. Note: Flute length LC = L2 + 1.5 x DC.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.