
Solid Carbide HPC Drill, Plain Shank, TiAlN Coated, 2.7 mm
Mfr # 123110 2,7
Zoro # G114372601
product price: $221.99
/ea
Free Shipping & Returns
Key Features
Overall Length
65 mm
Drill Bit Point Angle
135 Degrees
Number of Flutes
2
Shank Dia.
4 mm
Material - Machining
Solid carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
123110 2,7
Zoro #
G114372601
UPC #
-
Country of Origin
Germany
Dimensions
Overall Length
65 mm
Drill Bit Size
2.7 mm
Shank Dia.
4 mm
Diameter
2.7 mm
Details
Item
Jobber drill
Drill Bit Point Angle
135 Degrees
Number of Flutes
2
Material - Machining
Solid carbide
Finish - Machining
TiAlN
Shank Type - Machining
DIN 6535 HA to h6
Description
Cutting chisel edge with high centering accuracy due to strong core and special point geometry. Particularly high alignment accuracy due to 4 guide chamfers which stabilize the drill even at extreme depths! Straight major cutting edges with honed edges and special flute profile for short chips, even on long chipping materials. Advantage: High process reliability and surface quality of the hole. Note: Flute length LC = L2 + 1.5 x DC.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.