
Solid Carbide HPC Micro Drill, TiAlN Coated, 0.2 mm
Mfr # 121220 0,2
Zoro # G314374078
product price: $34.15
/eaKey Features
Shank Dia.
3 mm
Overall Length
38 mm
Number of Flutes
2
Drill Bit Point Angle
130 Degrees
Drill Bit Material
Solid carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
121220 0,2
Zoro #
G314374078
UPC #
-
Country of Origin
Germany
Dimensions
Drill Bit Size
0.2 mm
Shank Dia.
3 mm
Overall Length
38 mm
Details
Item
Jobber drill
Number of Flutes
2
Drill Bit Point Angle
130 Degrees
Drill Bit Material
Solid carbide
Drill Bit Finish
TiAlN
Shank Type
Parallel shank to h6
Description
High performance miniature drill with extra long flutes. Shank Dia. 3 h6 for shrink-fit chucks. High concentricity, precision ground for HPC applications in steel. Note: Flute length LC = L2 + 1.5 x DC.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.