Zoro Homepage

Solid Carbide HPC Micro Drill, TiAlN Coated, 2.05 mm

  • Mfr # 121220 2,05

  • Zoro # G114375299


product price: $34.35
/ea

Key Features

Shank Dia.
3 mm
Overall Length
42 mm
Number of Flutes
2
Drill Bit Point Angle
130 Degrees
Drill Bit Material
Solid carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
121220 2,05
Zoro #
G114375299
UPC #
-
Country of Origin
Germany

Dimensions

Drill Bit Size
2.05 mm
Shank Dia.
3 mm
Overall Length
42 mm

Details

Item
Jobber drill
Number of Flutes
2
Drill Bit Point Angle
130 Degrees
Drill Bit Material
Solid carbide
Drill Bit Finish
TiAlN
Shank Type
Parallel shank to h6

Description

High performance miniature drill with extra long flutes. Shank Dia. 3 h6 for shrink-fit chucks. High concentricity, precision ground for HPC applications in steel. Note: Flute length LC = L2 + 1.5 x DC.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.