Zoro Homepage

Solid Carbide HPC Pilot Drill, Plain Shank, DLC Coated, 6.8 mm

  • Mfr # 122606 6,8

  • Zoro # G314378502


product price: $121.99
/ea
Free Shipping & Returns

Key Features

Overall Length
91 mm
Drill Bit Point Angle
140 Degrees
Material
Solid carbide
Finish
DLC
Number of Flutes
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
122606 6,8
Zoro #
G314378502
UPC #
-
Country of Origin
Germany

Dimensions

Drill Bit Size
6.8 mm
Overall Length
91 mm
Shank Dia.
8 mm

Details

Item
Jobber drill
Drill Bit Point Angle
140 Degrees
Material
Solid carbide
Finish
DLC
Number of Flutes
2
Shank Type
DIN 6535 HA to h6

Description

Spiral fluted, with 6 guide chamfers and internal cooling channels. New generation of high performance pilot drills in the HPC range. With 140 Deg point angle and special p6 cutting edge tolerance for optimum generation of a pilot hole. High alignment accuracy and roundness of the pilot hole. Note: Flute length LC = L2 + 1.5 x DC. For deep-hole drilling deeper than 16xD a pilot hole is recommended, and for deep-hole drilling from 20xD to 30xD it is essential. The generation of a pilot hole improves process reliability.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.