Zoro Homepage

Solid Carbide Jobber Drill, 4 mm Dia, 118 Deg Point Angle, TiAlN Coated

  • Mfr # 122251 4

  • Zoro # G909573824


product price: $31.29
/ea

Key Features

Overall Length
75 mm
Drill Bit Point Angle
118°
Drill Bit Size
4 mm
Shank Dia.
4 mm
Standards
DIN 338
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
122251 4
Zoro #
G909573824
UPC #
4045197749192
Country of Origin
Germany

Dimensions

Overall Length
75 mm
Drill Bit Size
4 mm
Shank Dia.
4 mm
Maximum Drilling Depth
37 mm
Diameter
4 mm

Details

Item
Jobber Drill
Drill Bit Point Angle
118°
Standards
DIN 338
Weight
0.03 lbs
Number of Teeth
2
Helix Angle
30°
Feed in Steel
0.08 mm/rev.
Shank Tolerance
h7
Ring Color
Without

Description

Similar to DIN 338. Nominal dia and shank dia equal. TiAlN coating for even better performance. Note: Flute length LC = L2 + 1.5 x DC. Non slip clamping in drill chuck No. 341050 with diamond coated jaws. Through-coolant: no Standard: DIN 338 Tolerance nominal dia : h7 Number of cutting edges Z: 2 Tolerance nominal dia : h7 recommended maximum drilling depth L2: 37 mm Overall length L: 75 mm Shank dia Ds: 4 mm Feed f in steel < 1100N/mm2: 0.08 mm/rev.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.