Zoro Homepage

Solid Carbide Jobber Drill, 4.3 mm Dia, 118 Deg Point Angle, TiAlN Coated

  • Mfr # 122251 4,3

  • Zoro # G109573761


product price: $34.99
/ea

Key Features

Overall Length
80 mm
Drill Bit Point Angle
118°
Drill Bit Size
4.3 mm
Shank Dia.
4.3 mm
Maximum Drilling Depth
40.6 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
122251 4,3
Zoro #
G109573761
UPC #
4045197749222
Country of Origin
Germany

Dimensions

Overall Length
80 mm
Drill Bit Size
4.3 mm
Shank Dia.
4.3 mm
Maximum Drilling Depth
40.6 mm
Diameter
4.3 mm

Details

Item
Jobber Drill
Drill Bit Point Angle
118°
Standards
DIN 338
Weight
0.04 lbs
Feed in Steel
0.08 mm/rev.
Helix Angle
30°
Number of Teeth
2
Shank Tolerance
h7
Ring Color
Without

Description

Similar to DIN 338. Nominal dia and shank dia equal. TiAlN coating for even better performance. Note: Flute length LC = L2 + 1.5 x DC. Non slip clamping in drill chuck No. 341050 with diamond coated jaws. Through-coolant: no Standard: DIN 338 Tolerance nominal dia : h7 Number of cutting edges Z: 2 Tolerance nominal dia : h7 recommended maximum drilling depth L2: 40.6 mm Overall length L: 80 mm Shank dia Ds: 4.3 mm Feed f in steel < 1100N/mm2: 0.08 mm/rev.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.