
Solid Carbide Machine Reamer, TiAlN Coated, 3.1 mm
Mfr # 164341 3,1
Zoro # G314389577
product price: $113.99
/ea
Free Shipping & Returns
Key Features
Material - Machining
Solid carbide
Shank Type - Machining
DIN 6535 HA with h6
Finish - Machining
TiAlN
Overall Length
68 mm
Primary Material Application
for through holes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
164341 3,1
Zoro #
G314389577
UPC #
-
Country of Origin
Germany
Dimensions
Overall Length
68 mm
Shank Dia.
4 mm
Details
Item
Phillips bit
Material - Machining
Solid carbide
Shank Type - Machining
DIN 6535 HA with h6
Finish - Machining
TiAlN
Primary Material Application
for through holes
Number of Flutes
4
Description
Version suitable for NC similar to DIN 8093 with straight shank Dia. for standard chucking especially in hydraulic chucks or high precision collet chucks. This ensures the highest concentricity. Tolerance specifications: Size 0.6 - 0.9: Manufacturing or cutting edge tolerance 0/+0.004 mm. Size 0.98 - 20: Reamer manufacturing or cutting edge tolerance to DIN1420 for H7 bore tolerance. No need to procure special collets when using GARANT-NC reamers. With long flutes and left-hand helix. Application: For reaming through holes, as the chips are evacuated in the cutting direction. Lead taper is suitable also for blind holes.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.