Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solid Carbide Machine Reamer, Uncoated, 1.01 mm

  • Mfr # 164340 1,01

  • Zoro # G314388617


product price: $72.69
/ea

Key Features

Material - Machining
Solid carbide
Shank Type - Machining
DIN 6535 HA with h6
Finish - Machining
Uncoated
Overall Length
50 mm
Shank Dia.
4 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
164340 1,01
Zoro #
G314388617
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
50 mm
Shank Dia.
4 mm

Details

Item
Phillips bit
Material - Machining
Solid carbide
Shank Type - Machining
DIN 6535 HA with h6
Finish - Machining
Uncoated
Number of Flutes
3
Primary Material Application
for through holes

Description

Version suitable for NC similar to DIN 8093 with straight shank Dia. for standard chucking especially in hydraulic chucks or high precision collet chucks. This ensures the highest concentricity. Tolerance specifications: Size 0.6 - 0.9: Manufacturing or cutting edge tolerance 0/+0.004 mm. Size 0.98 - 20: Reamer manufacturing or cutting edge tolerance to DIN1420 for H7 bore tolerance. No need to procure special collets when using GARANT-NC reamers. With long flutes and left-hand helix.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.