Shop GARANT
See all product information
Create Account
Solid Carbide Machine Reamer, Uncoated, 17 mm
- Mfr # 164340 17
- Zoro # G714388835
product price:Â
$
386.99
/ea
Free Shipping & Returns
Key Features
Material - Machining
Solid carbide
Shank Type - Machining
DIN 6535 HA with h6
Finish - Machining
Uncoated
Number of Flutes
8
Overall Length
175 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 164340 17
- Zoro #
- G714388835
- UPC #
- -
- Country of Origin
- India
- Item
- Phillips bit
- Material - Machining
- Solid carbide
- Shank Type - Machining
- DIN 6535 HA with h6
- Finish - Machining
- Uncoated
- Number of Flutes
- 8
- Primary Material Application
- for through holes
Dimensions
- Overall Length
- 175 mm
- Shank Dia.
- 18 mm
Description
Version suitable for NC similar to DIN 8093 with straight shank Dia. for standard chucking especially in hydraulic chucks or high precision collet chucks. This ensures the highest concentricity. Tolerance specifications: Size 0.6 - 0.9: Manufacturing or cutting edge tolerance 0/+0.004 mm. Size 0.98 - 20: Reamer manufacturing or cutting edge tolerance to DIN1420 for H7 bore tolerance. No need to procure special collets when using GARANT-NC reamers. With long flutes and left-hand helix.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.