Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solid Carbide Machine Reamer, Uncoated, 1.98 mm

  • Mfr # 164340 1,98

  • Zoro # G314388426


product price: $84.45
/ea
Free Shipping & Returns

Key Features

Material - Machining
Solid carbide
Shank Type - Machining
DIN 6535 HA with h6
Finish - Machining
Uncoated
Primary Material Application
for through holes
Shank Dia.
4 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
164340 1,98
Zoro #
G314388426
UPC #
-
Country of Origin
Germany

Dimensions

Shank Dia.
4 mm
Overall Length
50 mm

Details

Item
Phillips bit
Material - Machining
Solid carbide
Shank Type - Machining
DIN 6535 HA with h6
Finish - Machining
Uncoated
Primary Material Application
for through holes
Number of Flutes
4

Description

Version suitable for NC similar to DIN 8093 with straight shank Dia. for standard chucking especially in hydraulic chucks or high precision collet chucks. This ensures the highest concentricity. Tolerance specifications: Size 0.6 - 0.9: Manufacturing or cutting edge tolerance 0/+0.004 mm. Size 0.98 - 20: Reamer manufacturing or cutting edge tolerance to DIN1420 for H7 bore tolerance. No need to procure special collets when using GARANT-NC reamers. With long flutes and left-hand helix.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.