Solid Carbide Machine Reamer, Uncoated, 7.98 mm
- Mfr # 164340 7,98
- Zoro # G514388509
product price:Â
$
148.99
/ea
Free Shipping & Returns
Key Features
Material - Machining
Solid carbide
Shank Type - Machining
DIN 6535 HA with h6
Finish - Machining
Uncoated
Shank Dia.
8 mm
Number of Flutes
6
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 164340 7,98
- Zoro #
- G514388509
- UPC #
- -
- Country of Origin
- Germany
Dimensions
- Shank Dia.
- 8 mm
- Overall Length
- 117 mm
Details
- Item
- Phillips bit
- Material - Machining
- Solid carbide
- Shank Type - Machining
- DIN 6535 HA with h6
- Finish - Machining
- Uncoated
- Number of Flutes
- 6
- Primary Material Application
- for through holes
Description
Version suitable for NC similar to DIN 8093 with straight shank Dia. for standard chucking especially in hydraulic chucks or high precision collet chucks. This ensures the highest concentricity. Tolerance specifications: Size 0.6 - 0.9: Manufacturing or cutting edge tolerance 0/+0.004 mm. Size 0.98 - 20: Reamer manufacturing or cutting edge tolerance to DIN1420 for H7 bore tolerance. No need to procure special collets when using GARANT-NC reamers. With long flutes and left-hand helix.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.