Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solid Carbide Micro End Mill, Diamond Coated, 0.2 x 0.5 mm

  • Mfr # 209700 0,2X0,5

  • Zoro # G814381972


product price: $102.99
/ea
Free Shipping & Returns

Key Features

Feed Fz For Side Milling in Graphite
0.012 mm
Feed Fz For Slot Milling in Graphite
0.008 mm
Correction Factor Ap Corr
1
Type of Product
End Mill
Shank Dia.
4 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
209700 0,2X0,5
Zoro #
G814381972
UPC #
-
Country of Origin
Germany

Dimensions

Shank Dia.
4 mm
Neck Dia.
0.18 mm
Milling Diameter
0.2 mm
Length of Cut
0.3 mm
Overall Length
45 mm
Tolerance Nominal Diameter
0 / -0.005
Min. Cutting Depth
0.005 mm
Maximum Cutting Depth Ap Max When Side Milling
0.04 mm
Maximum Cutting Depth Ap Max When Slot Milling From Solid
0.02 mm

Details

Feed Fz For Side Milling in Graphite
0.012 mm
Feed Fz For Slot Milling in Graphite
0.008 mm
Correction Factor Ap Corr
1
Type of Product
End Mill
Finish
Diamond
Shank Type
DIN 6535 HA to h5
End Mill Material
Carbide
Overall Reach
0.5 mm
Number of Flutes
2
Cutting Direction
horizontal, oblique and vertical
Helix Angle
25 Degrees
Coolant Through
No
End Mill Style
Square
Corner Chamfer Angle
90 Degrees
Correction Factor Fz
1
Color Ring
black

Description

With crystalline diamond sp3 coating. For the highest demands regarding performance and precision in Fiber-reinforced composites, CRP, GRP, and graphite. Extremely tight tolerances ensure maximum accuracy. Double relief ground with 2 hollow-ground chamfers. Recess angle a = 16 Deg. Tolerances: Neck Dia. D1 = 0 / -0.01 mm. Note: At greater tool overhang lengths, use a reduced value for ap! Values for: slots milled from solid: ap = 0.1xDxap korr side milling: ap = 0.2xDxap korr To calculate the feed rate vf please use the actual speed of the machine the maximum possible speed! e.g: vf = 18000 rpmx fz mm/Zx z Through-coolant: no Tolerance nominal Dia. 0 / -0.005 No. of teeth Z: 2 Helix angle: 25 degrees Direction of infeed: horizontal, oblique and vertical Shank: DIN 6535 HA to h5 No. of teeth Z: 2 Flute length Lc: 0.3 mm Overhang length L1 incl. recess: 0.5 mm Recess Dia. D1: 0.18 mm Overall length L: 45 mm Shank Dia. Ds: 4 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.