Solid Carbide Micro End Mill, Diamond Coated, 0.4 x 4 mm

  • Mfr # 209700 0,4X4
  • Zoro # G914382893
product price: 
$
95.49
/ea

Key Features

Milling Diameter
0.4 mm
Overall Length
45 mm
Finish
Diamond
Coolant Through
No
End Mill Material
Carbide
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
209700 0,4X4
Zoro #
G914382893
UPC #
-
Country of Origin
Germany

Dimensions

Milling Diameter
0.4 mm
Overall Length
45 mm
Shank Dia.
4 mm
Length of Cut
0.6 mm
Neck Dia.
0.38 mm
Maximum Cutting Depth Ap Max When Slot Milling From Solid
0.02 mm
Maximum Cutting Depth Ap Max When Side Milling
0.04 mm
Min. Cutting Depth
0.005 mm
Tolerance Nominal Diameter
0 / -0.005

Details

Finish
Diamond
Coolant Through
No
End Mill Material
Carbide
Helix Angle
25 Degrees
Cutting Direction
horizontal, oblique and vertical
Shank Type
DIN 6535 HA to h5
Overall Reach
4 mm
Number of Flutes
2
End Mill Style
Square
Type of Product
End Mill
Correction Factor Ap Corr
0.5
Feed Fz For Side Milling in Graphite
0.012 mm
Corner Chamfer Angle
90 Degrees
Feed Fz For Slot Milling in Graphite
0.008 mm
Color Ring
black
Correction Factor Fz
1

Description

With crystalline diamond sp3 coating. For the highest demands regarding performance and precision in Fiber-reinforced composites, CRP, GRP, and graphite. Extremely tight tolerances ensure maximum accuracy. Double relief ground with 2 hollow-ground chamfers. Recess angle a = 16 Deg. Tolerances: Neck Dia. D1 = 0 / -0.01 mm. Note: At greater tool overhang lengths, use a reduced value for ap! Values for: slots milled from solid: ap = 0.1xDxap korr side milling: ap = 0.2xDxap korr To calculate the feed rate vf please use the actual speed of the machine the maximum possible speed! e.g: vf = 18000 rpmx fz mm/Zx z Through-coolant: no Tolerance nominal Dia. 0 / -0.005 No. of teeth Z: 2 Helix angle: 25 degrees Direction of infeed: horizontal, oblique and vertical Shank: DIN 6535 HA to h5 No. of teeth Z: 2 Flute length Lc: 0.6 mm Overhang length L1 incl. recess: 4 mm Recess Dia. D1: 0.38 mm Overall length L: 45 mm Shank Dia. Ds: 4 mm

Ratings & reviews