Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solid Carbide Micro End Mill, Diamond Coated, 0.6 x 2 mm

  • Mfr # 209700 0,6X2

  • Zoro # G214382760


product price: $82.65
/ea
Free Shipping & Returns

Key Features

Coolant Through
No
Shank Type
DIN 6535 HA to h5
Overall Reach
2 mm
Neck Dia.
0.58 mm
End Mill Material
Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
209700 0,6X2
Zoro #
G214382760
UPC #
-
Country of Origin
Germany

Dimensions

Neck Dia.
0.58 mm
Shank Dia.
4 mm
Length of Cut
0.9 mm
Milling Diameter
0.6 mm
Overall Length
45 mm
Maximum Cutting Depth Ap Max When Side Milling
0.12 mm
Tolerance Nominal Diameter
0 / -0.005
Min. Cutting Depth
0.005 mm
Maximum Cutting Depth Ap Max When Slot Milling From Solid
0.06 mm

Details

Coolant Through
No
Shank Type
DIN 6535 HA to h5
Overall Reach
2 mm
End Mill Material
Carbide
Cutting Direction
horizontal, oblique and vertical
Helix Angle
25 Degrees
Finish
Diamond
Number of Flutes
2
End Mill Style
Square
Correction Factor Ap Corr
1
Type of Product
End Mill
Correction Factor Fz
1
Color Ring
black
Feed Fz For Side Milling in Graphite
0.02 mm
Feed Fz For Slot Milling in Graphite
0.016 mm
Corner Chamfer Angle
90 Degrees

Description

With crystalline diamond sp3 coating. For the highest demands regarding performance and precision in Fiber-reinforced composites, CRP, GRP, and graphite. Extremely tight tolerances ensure maximum accuracy. Double relief ground with 2 hollow-ground chamfers. Recess angle a = 16 Deg. Tolerances: Neck Dia. D1 = 0 / -0.01 mm. Note: At greater tool overhang lengths, use a reduced value for ap! Values for: slots milled from solid: ap = 0.1xDxap korr side milling: ap = 0.2xDxap korr To calculate the feed rate vf please use the actual speed of the machine the maximum possible speed! e.g: vf = 18000 rpmx fz mm/Zx z Through-coolant: no Tolerance nominal Dia. 0 / -0.005 No. of teeth Z: 2 Helix angle: 25 degrees Direction of infeed: horizontal, oblique and vertical Shank: DIN 6535 HA to h5 No. of teeth Z: 2 Flute length Lc: 0.9 mm Overhang length L1 incl. recess: 2 mm Recess Dia. D1: 0.58 mm Overall length L: 45 mm Shank Dia. Ds: 4 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.