Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solid Carbide Micro End Mill, Diamond Coated, 0.6 x 4 mm

  • Mfr # 209700 0,6X4

  • Zoro # G814382832


product price: $82.65
/ea
Free Shipping & Returns

Key Features

Length of Cut
0.9 mm
Cutting Direction
horizontal, oblique and vertical
Overall Length
45 mm
End Mill Material
Carbide
Neck Dia.
0.58 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
209700 0,6X4
Zoro #
G814382832
UPC #
-
Country of Origin
Germany

Dimensions

Length of Cut
0.9 mm
Overall Length
45 mm
Neck Dia.
0.58 mm
Milling Diameter
0.6 mm
Shank Dia.
4 mm
Min. Cutting Depth
0.005 mm
Maximum Cutting Depth Ap Max When Side Milling
0.108 mm
Tolerance Nominal Diameter
0 / -0.005
Maximum Cutting Depth Ap Max When Slot Milling From Solid
0.054 mm

Details

Cutting Direction
horizontal, oblique and vertical
End Mill Material
Carbide
Shank Type
DIN 6535 HA to h5
Overall Reach
4 mm
Coolant Through
No
Helix Angle
25 Degrees
End Mill Style
Square
Finish
Diamond
Number of Flutes
2
Color Ring
black
Feed Fz For Slot Milling in Graphite
0.016 mm
Type of Product
End Mill
Correction Factor Ap Corr
0.9
Feed Fz For Side Milling in Graphite
0.02 mm
Correction Factor Fz
1
Corner Chamfer Angle
90 Degrees

Description

With crystalline diamond sp3 coating. For the highest demands regarding performance and precision in Fiber-reinforced composites, CRP, GRP, and graphite. Extremely tight tolerances ensure maximum accuracy. Double relief ground with 2 hollow-ground chamfers. Recess angle a = 16 Deg. Tolerances: Neck Dia. D1 = 0 / -0.01 mm. Note: At greater tool overhang lengths, use a reduced value for ap! Values for: slots milled from solid: ap = 0.1xDxap korr side milling: ap = 0.2xDxap korr To calculate the feed rate vf please use the actual speed of the machine the maximum possible speed! e.g: vf = 18000 rpmx fz mm/Zx z Through-coolant: no Tolerance nominal Dia. 0 / -0.005 No. of teeth Z: 2 Helix angle: 25 degrees Direction of infeed: horizontal, oblique and vertical Shank: DIN 6535 HA to h5 No. of teeth Z: 2 Flute length Lc: 0.9 mm Overhang length L1 incl. recess: 4 mm Recess Dia. D1: 0.58 mm Overall length L: 45 mm Shank Dia. Ds: 4 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.