Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solid Carbide Micro End Mill, Diamond Coated, 1.2 x 10 mm

  • Mfr # 209700 1,2X10

  • Zoro # G614382742


product price: $82.65
/ea
Free Shipping & Returns

Key Features

Number of Flutes
2
Cutting Direction
horizontal, oblique and vertical
Shank Type
DIN 6535 HA to h5
End Mill Style
Square
Neck Dia.
1.14 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
209700 1,2X10
Zoro #
G614382742
UPC #
-
Country of Origin
Germany

Dimensions

Neck Dia.
1.14 mm
Shank Dia.
4 mm
Length of Cut
1.8 mm
Milling Diameter
1.2 mm
Overall Length
45 mm
Maximum Cutting Depth Ap Max When Slot Milling From Solid
0.096 mm
Tolerance Nominal Diameter
0 / -0.005
Maximum Cutting Depth Ap Max When Side Milling
0.192 mm
Min. Cutting Depth
0.005 mm

Details

Number of Flutes
2
Cutting Direction
horizontal, oblique and vertical
Shank Type
DIN 6535 HA to h5
End Mill Style
Square
Overall Reach
10 mm
Helix Angle
30 Degrees
End Mill Material
Carbide
Coolant Through
No
Finish
Diamond
Type of Product
End Mill
Feed Fz For Side Milling in Graphite
0.03 mm
Feed Fz For Slot Milling in Graphite
0.025 mm
Corner Chamfer Angle
90 Degrees
Correction Factor Fz
1
Correction Factor Ap Corr
0.8
Color Ring
black

Description

With crystalline diamond sp3 coating. For the highest demands regarding performance and precision in Fiber-reinforced composites, CRP, GRP, and graphite. Extremely tight tolerances ensure maximum accuracy. Double relief ground with 2 hollow-ground chamfers. Recess angle a = 16 Deg. Tolerances: Neck Dia. D1 = 0 / -0.01 mm. Note: At greater tool overhang lengths, use a reduced value for ap! Values for: slots milled from solid: ap = 0.1xDxap korr side milling: ap = 0.2xDxap korr To calculate the feed rate vf please use the actual speed of the machine the maximum possible speed! e.g: vf = 18000 rpmx fz mm/Zx z Through-coolant: no Tolerance nominal Dia. 0 / -0.005 No. of teeth Z: 2 Helix angle: 30 degrees Direction of infeed: horizontal, oblique and vertical Shank: DIN 6535 HA to h5 No. of teeth Z: 2 Flute length Lc: 1.8 mm Overhang length L1 incl. recess: 10 mm Recess Dia. D1: 1.14 mm Overall length L: 45 mm Shank Dia. Ds: 4 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.