Shop GARANT
See all product information
Create Account
Solid Carbide Micro End Mill, Diamond Coated, 1.5 x 20 mm
- Mfr # 209700 1,5X20
- Zoro # G914382701
product price:Â
$
93.25
/ea
Key Features
Milling Diameter
1.5 mm
Overall Length
60 mm
Overall Reach
20 mm
Neck Dia.
1.44 mm
Shank Dia.
4 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 209700 1,5X20
- Zoro #
- G914382701
- UPC #
- -
- Country of Origin
- Germany
Dimensions
- Milling Diameter
- 1.5 mm
- Overall Length
- 60 mm
- Neck Dia.
- 1.44 mm
- Shank Dia.
- 4 mm
- Length of Cut
- 2.3 mm
- Tolerance Nominal Diameter
- 0 / -0.005
- Maximum Cutting Depth Ap Max When Slot Milling From Solid
- 0.053 mm
- Maximum Cutting Depth Ap Max When Side Milling
- 0.105 mm
- Min. Cutting Depth
- 0.005 mm
Description
With crystalline diamond sp3 coating. For the highest demands regarding performance and precision in Fiber-reinforced composites, CRP, GRP, and graphite. Extremely tight tolerances ensure maximum accuracy. Double relief ground with 2 hollow-ground chamfers. Recess angle a = 16 Deg. Tolerances: Neck Dia. D1 = 0 / -0.01 mm. Note: At greater tool overhang lengths, use a reduced value for ap! Values for: slots milled from solid: ap = 0.1xDxap korr side milling: ap = 0.2xDxap korr To calculate the feed rate vf please use the actual speed of the machine the maximum possible speed! e.g: vf = 18000 rpmx fz mm/Zx z Through-coolant: no Tolerance nominal Dia. 0 / -0.005 No. of teeth Z: 2 Helix angle: 30 degrees Direction of infeed: horizontal, oblique and vertical Shank: DIN 6535 HA to h5 No. of teeth Z: 2 Flute length Lc: 2.3 mm Overhang length L1 incl. recess: 20 mm Recess Dia. D1: 1.44 mm Overall length L: 60 mm Shank Dia. Ds: 4 mm
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.