Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solid Carbide Micro End Mill, DLC Coated, 0.4 x 4 mm

  • Mfr # 201140 0,4X4

  • Zoro # G314372166


product price: $78.79
/ea
Free Shipping & Returns

Key Features

Color Ring
yellow
Correction Factor Ap Corr
0.5
Maximum Cutting Depth Ap Max When Slot Milling From Solid
0.05 mm
Type of Product
End Mill
Min. Cutting Depth
0.01 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
201140 0,4X4
Zoro #
G314372166
UPC #
-
Country of Origin
Germany

Dimensions

Maximum Cutting Depth Ap Max When Slot Milling From Solid
0.05 mm
Min. Cutting Depth
0.01 mm
Tolerance Nominal Diameter
0 / -0.005
Maximum Cutting Depth Ap Max When Side Milling
0.6 mm
Overall Length
45 mm
Milling Diameter
0.4 mm
Shank Dia.
4 mm
Neck Dia.
0.38 mm
Length of Cut
0.6 mm

Details

Color Ring
yellow
Correction Factor Ap Corr
0.5
Type of Product
End Mill
Feed Fz For Side Milling in Cast Aluminium
0.012 mm
Corner Chamfer Angle
90 Degrees
Feed Fz For Slot Milling in Cast Aluminium
0.008 mm
Correction Factor Fz
1
End Mill Material
Carbide
End Mill Style
Square
Overall Reach
4 mm
Coolant Through
No
Type
W
Number of Flutes
2
Shank Type
DIN 6535 HA to h5
Finish
DLC
Helix Angle
25 Degrees
Cutting Direction
horizontal, oblique and vertical

Description

With advanced DLC sp2 coating. For the highest demands regarding performance and precision in aluminium materials. Extremely tight tolerances ensure maximum accuracy. Double relief ground with 2 hollow-ground chamfers. Recess angle a = 16 Deg. Tolerances: Neck Dia. D1 = 0 / -0.01 mm. Note: At greater tool overhang lengths, use a reduced value for ap!Values for:slots milled from solid: ap = 0.25xDxap corrside milling: ap = 0.5xDxap corrTo calculate the feed rate vf please use the actual speed of the machine the maximum possible speed!e.g: vf = 18000 rpmx fz mm/Zx z Through-coolant: no Tolerance nominal Dia. 0 / -0.005 No. of teeth Z: 2 Helix angle: 25 degrees Direction of infeed: horizontal, oblique and vertical Shank: DIN 6535 HA to h5 No. of teeth Z: 2 Flute length Lc: 0.6 mm Overhang length L1 incl. recess: 4 mm Recess Dia. D1: 0.38 mm Overall length L: 45 mm Shank Dia. Ds: 4 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.