Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solid Carbide Micro End Mill, DLC Coated, 0.5 x 2 mm

  • Mfr # 201140 0,5X2

  • Zoro # G614372835


product price: $66.49
/ea

Key Features

Tolerance Nominal Diameter
0 / -0.005
Number of Flutes
2
Neck Dia.
0.48 mm
End Mill Material
Carbide
End Mill Style
Square
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
201140 0,5X2
Zoro #
G614372835
UPC #
-
Country of Origin
Germany

Dimensions

Tolerance Nominal Diameter
0 / -0.005
Neck Dia.
0.48 mm
Shank Dia.
4 mm
Milling Diameter
0.5 mm
Length of Cut
0.7 mm
Overall Length
45 mm
Maximum Cutting Depth Ap Max When Side Milling
0.7 mm
Maximum Cutting Depth Ap Max When Slot Milling From Solid
0.125 mm
Min. Cutting Depth
0.01 mm

Details

Number of Flutes
2
End Mill Material
Carbide
End Mill Style
Square
Correction Factor Fz
1
Feed Fz For Slot Milling in Cast Aluminium
0.016 mm
Type of Product
End Mill
Cutting Direction
horizontal, oblique and vertical
Helix Angle
25 Degrees
Shank Type
DIN 6535 HA to h5
Corner Chamfer Angle
90 Degrees
Correction Factor Ap Corr
1
Color Ring
yellow
Feed Fz For Side Milling in Cast Aluminium
0.02 mm
Coolant Through
No
Overall Reach
2 mm
Finish
DLC
Type
W

Description

With advanced DLC sp2 coating. For the highest demands regarding performance and precision in aluminium materials. Extremely tight tolerances ensure maximum accuracy. Double relief ground with 2 hollow-ground chamfers. Recess angle a = 16 Deg. Tolerances: Neck Dia. D1 = 0 / -0.01 mm. Note: At greater tool overhang lengths, use a reduced value for ap!Values for:slots milled from solid: ap = 0.25xDxap corrside milling: ap = 0.5xDxap corrTo calculate the feed rate vf please use the actual speed of the machine the maximum possible speed!e.g: vf = 18000 rpmx fz mm/Zx z Through-coolant: no Tolerance nominal Dia. 0 / -0.005 No. of teeth Z: 2 Helix angle: 25 degrees Direction of infeed: horizontal, oblique and vertical Shank: DIN 6535 HA to h5 No. of teeth Z: 2 Flute length Lc: 0.7 mm Overhang length L1 incl. recess: 2 mm Recess Dia. D1: 0.48 mm Overall length L: 45 mm Shank Dia. Ds: 4 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.