Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solid Carbide Micro End Mill, DLC Coated, 0.5 x 6 mm

  • Mfr # 201140 0,5X6

  • Zoro # G214372877


product price: $66.49
/ea

Key Features

Min. Cutting Depth
0.01 mm
Color Ring
yellow
Tolerance Nominal Diameter
0 / -0.005
Corner Chamfer Angle
90 Degrees
Feed Fz For Side Milling in Cast Aluminium
0.016 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
201140 0,5X6
Zoro #
G214372877
UPC #
-
Country of Origin
Germany

Dimensions

Min. Cutting Depth
0.01 mm
Tolerance Nominal Diameter
0 / -0.005
Maximum Cutting Depth Ap Max When Slot Milling From Solid
0.044 mm
Maximum Cutting Depth Ap Max When Side Milling
0.7 mm
Length of Cut
0.7 mm
Milling Diameter
0.5 mm
Shank Dia.
4 mm
Neck Dia.
0.48 mm
Overall Length
45 mm

Details

Color Ring
yellow
Corner Chamfer Angle
90 Degrees
Feed Fz For Side Milling in Cast Aluminium
0.016 mm
Correction Factor Fz
1
Feed Fz For Slot Milling in Cast Aluminium
0.012 mm
Correction Factor Ap Corr
0.35
Type of Product
End Mill
Helix Angle
25 Degrees
End Mill Material
Carbide
Finish
DLC
Number of Flutes
2
Coolant Through
No
Shank Type
DIN 6535 HA to h5
Type
W
End Mill Style
Square
Overall Reach
6 mm
Cutting Direction
horizontal, oblique and vertical

Description

With advanced DLC sp2 coating. For the highest demands regarding performance and precision in aluminium materials. Extremely tight tolerances ensure maximum accuracy. Double relief ground with 2 hollow-ground chamfers. Recess angle a = 16 Deg. Tolerances: Neck Dia. D1 = 0 / -0.01 mm. Note: At greater tool overhang lengths, use a reduced value for ap!Values for:slots milled from solid: ap = 0.25xDxap corrside milling: ap = 0.5xDxap corrTo calculate the feed rate vf please use the actual speed of the machine the maximum possible speed!e.g: vf = 18000 rpmx fz mm/Zx z Through-coolant: no Tolerance nominal Dia. 0 / -0.005 No. of teeth Z: 2 Helix angle: 25 degrees Direction of infeed: horizontal, oblique and vertical Shank: DIN 6535 HA to h5 No. of teeth Z: 2 Flute length Lc: 0.7 mm Overhang length L1 incl. recess: 6 mm Recess Dia. D1: 0.48 mm Overall length L: 45 mm Shank Dia. Ds: 4 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.