Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solid Carbide Micro End Mill, DLC Coated, 1.2 x 3 mm

  • Mfr # 201140 1,2X3

  • Zoro # G214372969


product price: $66.49
/ea

Key Features

Min. Cutting Depth
0.01 mm
Type of Product
End Mill
Correction Factor Ap Corr
1
Milling Diameter
1.2 mm
Overall Length
45 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
201140 1,2X3
Zoro #
G214372969
UPC #
-
Country of Origin
Germany

Dimensions

Min. Cutting Depth
0.01 mm
Milling Diameter
1.2 mm
Overall Length
45 mm
Neck Dia.
1.14 mm
Shank Dia.
4 mm
Maximum Cutting Depth Ap Max When Slot Milling From Solid
0.3 mm
Tolerance Nominal Diameter
0 / -0.005
Maximum Cutting Depth Ap Max When Side Milling
1.8 mm
Length of Cut
1.8 mm

Details

Type of Product
End Mill
Correction Factor Ap Corr
1
Finish
DLC
Cutting Direction
horizontal, oblique and vertical
Coolant Through
No
Shank Type
DIN 6535 HA to h5
Overall Reach
3 mm
Corner Chamfer Angle
90 Degrees
Feed Fz For Side Milling in Cast Aluminium
0.03 mm
Feed Fz For Slot Milling in Cast Aluminium
0.025 mm
Correction Factor Fz
1
Color Ring
yellow
Type
W
Helix Angle
30 Degrees
End Mill Material
Carbide
End Mill Style
Square
Number of Flutes
2

Description

With advanced DLC sp2 coating. For the highest demands regarding performance and precision in aluminium materials. Extremely tight tolerances ensure maximum accuracy. Double relief ground with 2 hollow-ground chamfers. Recess angle a = 16 Deg. Tolerances: Neck Dia. D1 = 0 / -0.01 mm. Note: At greater tool overhang lengths, use a reduced value for ap!Values for:slots milled from solid: ap = 0.25xDxap corrside milling: ap = 0.5xDxap corrTo calculate the feed rate vf please use the actual speed of the machine the maximum possible speed!e.g: vf = 18000 rpmx fz mm/Zx z Through-coolant: no Tolerance nominal Dia. 0 / -0.005 No. of teeth Z: 2 Helix angle: 30 degrees Direction of infeed: horizontal, oblique and vertical Shank: DIN 6535 HA to h5 No. of teeth Z: 2 Flute length Lc: 1.8 mm Overhang length L1 incl. recess: 3 mm Recess Dia. D1: 1.14 mm Overall length L: 45 mm Shank Dia. Ds: 4 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.