Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solid Carbide Micro End Mill, DLC Coated, 1.5 x 25 mm

  • Mfr # 201140 1,5X25

  • Zoro # G514373253


product price: $69.69
/ea

Key Features

Correction Factor Fz
1
Tolerance Nominal Diameter
0 / -0.005
Maximum Cutting Depth Ap Max When Side Milling
2.3 mm
Maximum Cutting Depth Ap Max When Slot Milling From Solid
0.045 mm
Feed Fz For Side Milling in Cast Aluminium
0.025 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
201140 1,5X25
Zoro #
G514373253
UPC #
-
Country of Origin
Germany

Dimensions

Tolerance Nominal Diameter
0 / -0.005
Maximum Cutting Depth Ap Max When Side Milling
2.3 mm
Maximum Cutting Depth Ap Max When Slot Milling From Solid
0.045 mm
Min. Cutting Depth
0.01 mm
Neck Dia.
1.44 mm
Length of Cut
2.3 mm
Milling Diameter
1.5 mm
Overall Length
60 mm
Shank Dia.
4 mm

Details

Correction Factor Fz
1
Feed Fz For Side Milling in Cast Aluminium
0.025 mm
Color Ring
yellow
Correction Factor Ap Corr
0.12
Corner Chamfer Angle
90 Degrees
Type of Product
End Mill
Feed Fz For Slot Milling in Cast Aluminium
0.02 mm
Coolant Through
No
Shank Type
DIN 6535 HA to h5
Helix Angle
30 Degrees
End Mill Material
Carbide
End Mill Style
Square
Type
W
Overall Reach
25 mm
Cutting Direction
horizontal, oblique and vertical
Number of Flutes
2
Finish
DLC

Description

With advanced DLC sp2 coating. For the highest demands regarding performance and precision in aluminium materials. Extremely tight tolerances ensure maximum accuracy. Double relief ground with 2 hollow-ground chamfers. Recess angle a = 16 Deg. Tolerances: Neck Dia. D1 = 0 / -0.01 mm. Note: At greater tool overhang lengths, use a reduced value for ap!Values for:slots milled from solid: ap = 0.25xDxap corrside milling: ap = 0.5xDxap corrTo calculate the feed rate vf please use the actual speed of the machine the maximum possible speed!e.g: vf = 18000 rpmx fz mm/Zx z Through-coolant: no Tolerance nominal Dia. 0 / -0.005 No. of teeth Z: 2 Helix angle: 30 degrees Direction of infeed: horizontal, oblique and vertical Shank: DIN 6535 HA to h5 No. of teeth Z: 2 Flute length Lc: 2.3 mm Overhang length L1 incl. recess: 25 mm Recess Dia. D1: 1.44 mm Overall length L: 60 mm Shank Dia. Ds: 4 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.