Shop GARANT
See all product information
Create Account
Solid Carbide Micro End Mill, DLC Coated, 2 x 10 mm
- Mfr # 201140 2X10
- Zoro # G114373806
product price:Â
$
67.59
/ea
Key Features
Milling Diameter
2 mm
Overall Length
45 mm
Number of Flutes
2
End Mill Style
Square
Finish
DLC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 201140 2X10
- Zoro #
- G114373806
- UPC #
- -
- Country of Origin
- Germany
- Number of Flutes
- 2
- End Mill Style
- Square
- Finish
- DLC
- Feed Fz For Side Milling in Cast Aluminium
- 0.035 mm
- Color Ring
- yellow
- Type of Product
- End Mill
- Correction Factor Fz
- 1
- Corner Chamfer Angle
- 90 Degrees
- Feed Fz For Slot Milling in Cast Aluminium
- 0.03 mm
- Correction Factor Ap Corr
- 1
- Type
- W
- Coolant Through
- No
- Shank Type
- DIN 6535 HA to h5
- Cutting Direction
- horizontal, oblique and vertical
- Overall Reach
- 10 mm
- Helix Angle
- 30 Degrees
- End Mill Material
- Carbide
Dimensions
- Milling Diameter
- 2 mm
- Overall Length
- 45 mm
- Length of Cut
- 3 mm
- Min. Cutting Depth
- 0.01 mm
- Maximum Cutting Depth Ap Max When Side Milling
- 3 mm
- Tolerance Nominal Diameter
- 0 / -0.005
- Maximum Cutting Depth Ap Max When Slot Milling From Solid
- 0.5 mm
- Shank Dia.
- 4 mm
- Neck Dia.
- 1.91 mm
Description
With advanced DLC sp2 coating. For the highest demands regarding performance and precision in aluminium materials. Extremely tight tolerances ensure maximum accuracy. Double relief ground with 2 hollow-ground chamfers. Recess angle a = 16 Deg. Tolerances: Neck Dia. D1 = 0 / -0.01 mm. Note: At greater tool overhang lengths, use a reduced value for ap!Values for:slots milled from solid: ap = 0.25xDxap corrside milling: ap = 0.5xDxap corrTo calculate the feed rate vf please use the actual speed of the machine the maximum possible speed!e.g: vf = 18000 rpmx fz mm/Zx z Through-coolant: no Tolerance nominal Dia. 0 / -0.005 No. of teeth Z: 2 Helix angle: 30 degrees Direction of infeed: horizontal, oblique and vertical Shank: DIN 6535 HA to h5 No. of teeth Z: 2 Flute length Lc: 3 mm Overhang length L1 incl. recess: 10 mm Recess Dia. D1: 1.91 mm Overall length L: 45 mm Shank Dia. Ds: 4 mm
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.