Zoro Homepage

Solid Carbide Micro Woodruff Keyseating Cutter, AlTiN Coated, 5.8X1.5 mm

  • Mfr # 208033 5,8X1,5

  • Zoro # G714391484


product price: $64.29
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
208033 5,8X1,5
Zoro #
G714391484
UPC #
-
Country of Origin
Turkey

Description

Particularly suitable for slot milling and circular milling in holes. With optimized coating for universal application in virtually all materials. Tolerance, nominal diameter DC = +/, 0.04 mm. Tolerance, cutter length LC = +/, 0.02 mm. Minimum hole diameter is 6 mm. Note: aemax = 0.1xD. Always use climb milling. Engage loop of 180 Deg to achieve the full depth of cut. Make sure the depth of the slot is linear. Type: N No. of teeth Z: 3 No. of teeth Z: 3 Overhang L1: 15 mm Recess Dia. D1: 3.8 mm Overall length L: 58 mm Shank Dia. Ds: 6 mm Feed fz for slot milling in steel < 900 N/mm2: 0.03 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.