
Solid Carbide Micro Woodruff Keyseating Cutter, AlTiN Coated, 7.8X0.8 mm
Mfr # 208033 7,8X0,8
Zoro # G314391457
product price: $82.19
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
208033 7,8X0,8
Zoro #
G314391457
UPC #
-
Country of Origin
Turkey
Description
Particularly suitable for slot milling and circular milling in holes. With optimized coating for universal application in virtually all materials. Tolerance, nominal diameter DC = +/, 0.04 mm. Tolerance, cutter length LC = +/, 0.02 mm. Minimum hole diameter is 8 mm. Note: aemax = 0.1xD. Always use climb milling. Engage loop of 180 Deg to achieve the full depth of cut. Make sure the depth of the slot is linear. Type: N No. of teeth Z: 3 No. of teeth Z: 3 Overhang L1: 25 mm Recess Dia. D1: 5 mm Overall length L: 68 mm Shank Dia. Ds: 8 mm Feed fz for slot milling in steel < 900 N/mm2: 0.025 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.