
Solid Carbide Micro Woodruff Keyseating Cutter, AlTiN Coated, 7.8X2.0 mm
Mfr # 208033 7,8X2,0
Zoro # G314391747
product price: $82.19
/ea
Free Shipping & Returns
Key Features
Cutter Dia.
7.8 mm
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
208033 7,8X2,0
Zoro #
G314391747
UPC #
-
Country of Origin
Turkey
Dimensions
Cutter Dia.
7.8 mm
Description
Particularly suitable for slot milling and circular milling in holes. With optimized coating for universal application in virtually all materials. Tolerance, nominal diameter DC = +/, 0.04 mm. Tolerance, cutter length LC = +/, 0.02 mm. Minimum hole diameter is 8 mm. Note: aemax = 0.1xD. Always use climb milling. Engage loop of 180 Deg to achieve the full depth of cut. Make sure the depth of the slot is linear. Type: N No. of teeth Z: 3 No. of teeth Z: 3 Overhang L1: 25 mm Recess Dia. D1: 5 mm Overall length L: 68 mm Shank Dia. Ds: 8 mm Feed fz for slot milling in steel < 900 N/mm2: 0.03 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.