
Solid Carbide Milling Cutter, for Composites, Compacting Cut, Diamond Coated, 4 mm
Mfr # 209548 4
Zoro # G314423363
product price: $189.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
209548 4
Zoro #
G314423363
UPC #
-
Country of Origin
Germany
Description
Specifically developed Tool cutting edge has been specifically developed further for optimum machining of composite materials.Length similar to DIN 6527 long. Left-hand helix, compacting cut. The material is pushed down on to the substrate. Highly suitable for thin materials. Through-coolant: no Tolerance nominal Dia. h10 No. of teeth Z: 8 Helix angle: 8 degrees Direction of infeed: horizontal, oblique and vertical Shank: DIN 6535 HA to h6 No. of teeth Z: 8 Flute length Lc: 11 mm Overhang length L1 incl. recess: 19 mm Recess Dia. D1: 3.9 mm Overall length L: 57 mm Shank Dia. Ds: 6 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.