Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solid Carbide Milling Cutter, for Composites, Compacting Cut, Uncoated, 16 mm

  • Mfr # 209542 16

  • Zoro # G814423368


product price: $311.99
/ea
Free Shipping & Returns

Key Features

Milling Diameter
16 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
209542 16
Zoro #
G814423368
UPC #
-
Country of Origin
Germany

Dimensions

Milling Diameter
16 mm

Description

Tool cutting edge has been specifically developed further for optimal machining of composite materials. Overall length similar to DIN 6527 long. Left-hand helix, compacting cut. The material is pushed down on to the substrate. Highly suitable for thin materials. Through-coolant: no Tolerance nominal Dia. h10 No. of teeth Z: 8 Helix angle: 8 degrees Direction of infeed: horizontal, oblique and vertical Shank: DIN 6535 HA to h6 No. of teeth Z: 8 Flute length Lc: 32 mm Overhang length L1 incl. recess: 42 mm Recess Dia. D1: 15.5 mm Overall length L: 92 mm Shank Dia. Ds: 16 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.