
Solid Carbide Milling Cutter, for Composites, Dragging Cut, Diamond Coated, 16 mm
Mfr # 209546 16
Zoro # G814423214
product price: $451.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
209546 16
Zoro #
G814423214
UPC #
-
Country of Origin
Germany
Description
Tool cutting edge has been specifically developed further for optimal machining of composite materials. Overall length similar to DIN 6527 long. Right-hand helix, dragging cut for standard applications. Through-coolant: no Tolerance nominal Dia. h10 No. of teeth Z: 8 Helix angle: 8 degrees Direction of infeed: horizontal, oblique and vertical Shank: DIN 6535 HA to h6 No. of teeth Z: 8 Flute length Lc: 32 mm Overhang length L1 incl. recess: 42 mm Recess Dia. D1: 15.5 mm Overall length L: 92 mm Shank Dia. Ds: 16 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.