Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solid Carbide Milling Cutter, for Composites, Dragging Cut, Uncoated, 10 mm

  • Mfr # 209540 10

  • Zoro # G114423419


product price: $173.99
/ea
Free Shipping & Returns

Key Features

Milling Diameter
10 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
209540 10
Zoro #
G114423419
UPC #
-
Country of Origin
Germany

Dimensions

Milling Diameter
10 mm

Description

Tool cutting edge has been specifically developed further for optimum machining of composite materials.Length similar to DIN 6527 long. Right-hand helix, dragging cut for standard applications. Through-coolant: no Tolerance nominal Dia. h10 No. of teeth Z: 8 Helix angle: 8 degrees Direction of infeed: horizontal, oblique and vertical Shank: DIN 6535 HA to h6 No. of teeth Z: 8 Flute length Lc: 22 mm Overhang length L1 incl. recess: 30 mm Recess Dia. D1: 9.7 mm Overall length L: 72 mm Shank Dia. Ds: 10 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.