
Solid Carbide Milling Cutter, for Composites, Dragging Cut, Uncoated, 5 mm
Mfr # 209540 5
Zoro # G314423318
product price: $115.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
209540 5
Zoro #
G314423318
UPC #
-
Country of Origin
Germany
Description
Tool cutting edge has been specifically developed further for optimum machining of composite materials.Length similar to DIN 6527 long. Right-hand helix, dragging cut for standard applications. Through-coolant: no Tolerance nominal Dia. h10 No. of teeth Z: 8 Helix angle: 8 degrees Direction of infeed: horizontal, oblique and vertical Shank: DIN 6535 HA to h6 No. of teeth Z: 8 Flute length Lc: 13 mm Overhang length L1 incl. recess: 19 mm Recess Dia. D1: 4.9 mm Overall length L: 57 mm Shank Dia. Ds: 6 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.