Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solid Carbide MTC End Mill, AlCrN Coated, 3 mm

  • Mfr # 203051 3

  • Zoro # G714383250


product price: $46.45
/ea

Key Features

Type
N
Finish
AlCrN
Maximum Cutting Depth Ap Max When Side Milling
5 mm
Maximum Cutting Depth Ap Max When Slot Milling From Solid
3 mm
Correction Factor Fz
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
203051 3
Zoro #
G714383250
UPC #
-
Country of Origin
Germany

Dimensions

Maximum Cutting Depth Ap Max When Side Milling
5 mm
Maximum Cutting Depth Ap Max When Slot Milling From Solid
3 mm
Corner Chamfer Width at 45°
0.1 mm
Tolerance Nominal Diameter
e8
Min. Cutting Depth
0.1 mm
Milling Diameter
3 mm
Length of Cut
5 mm
Overall Length
50 mm
Neck Dia.
2.8 mm
Shank Dia.
6 mm

Details

Type
N
Finish
AlCrN
Correction Factor Fz
2
Feed Fz For Side Milling in Steel < 900 N/mm2
0.058 mm
Type of Product
End Mill
Shank Tolerance
h6
Color Ring
green
Corner Chamfer Angle
45 Degrees
End Mill Material
solid carbide
End Mill Style
Chamfer
Number of Flutes
4
Helix Angle
45 Degrees
End Mill Cutting Type
MTC
Shank Type
DIN 6535 HB to h6
Coolant Through
No
Overall Reach
10 mm
Cutting Direction
horizontal, oblique and vertical

Description

For roughing and finishing up to 1.5xD into solid material at very high feed rates with smooth cutting action. For cutting force reduction and better surface quality due to 45 Deg helix. Improved coating for a further reduction in cutting force combined with increased tool life. Application: Especially for MTC Multi Task Cutting use on the new generation of turning / milling Centers. Tolerance nominal Dia. e8 No. of teeth Z: 4 Helix angle: 45 degrees Direction of infeed: horizontal, oblique and vertical Shank: DIN 6535 HB to h6 Balance quality with shank: G 2.5 with HB No. of teeth Z: 4 Flute length Lc: 5 mm Overhang length L1 incl. recess: 10 mm Recess Dia. D1: 2.8 mm Overall length L: 50 mm Shank Dia. Ds: 6 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.