Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solid Carbide MTC End Mill, AlCrN Coated, 4 mm

  • Mfr # 203051 4

  • Zoro # G514383221


product price: $46.45
/ea

Key Features

Tolerance Nominal Diameter
e8
Min. Cutting Depth
0.1 mm
Corner Chamfer Angle
45 Degrees
Corner Chamfer Width at 45°
0.1 mm
Maximum Cutting Depth Ap Max When Slot Milling From Solid
4 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
203051 4
Zoro #
G514383221
UPC #
-
Country of Origin
Germany

Dimensions

Tolerance Nominal Diameter
e8
Min. Cutting Depth
0.1 mm
Corner Chamfer Width at 45°
0.1 mm
Maximum Cutting Depth Ap Max When Slot Milling From Solid
4 mm
Maximum Cutting Depth Ap Max When Side Milling
8 mm
Neck Dia.
3.8 mm
Overall Length
54 mm
Shank Dia.
6 mm
Length of Cut
8 mm
Milling Diameter
4 mm

Details

Corner Chamfer Angle
45 Degrees
Shank Tolerance
h6
Feed Fz For Side Milling in Steel < 900 N/mm2
0.058 mm
Type of Product
End Mill
Correction Factor Fz
2
Color Ring
green
Finish
AlCrN
Number of Flutes
4
Shank Type
DIN 6535 HB to h6
End Mill Material
solid carbide
Helix Angle
45 Degrees
Type
N
Cutting Direction
horizontal, oblique and vertical
End Mill Cutting Type
MTC
End Mill Style
Chamfer
Overall Reach
14 mm
Coolant Through
No

Description

For roughing and finishing up to 1.5xD into solid material at very high feed rates with smooth cutting action. For cutting force reduction and better surface quality due to 45 Deg helix. Improved coating for a further reduction in cutting force combined with increased tool life. Application: Especially for MTC Multi Task Cutting use on the new generation of turning / milling Centers. Tolerance nominal Dia. e8 No. of teeth Z: 4 Helix angle: 45 degrees Direction of infeed: horizontal, oblique and vertical Shank: DIN 6535 HB to h6 Balance quality with shank: G 2.5 with HB No. of teeth Z: 4 Flute length Lc: 8 mm Overhang length L1 incl. recess: 14 mm Recess Dia. D1: 3.8 mm Overall length L: 54 mm Shank Dia. Ds: 6 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.