Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solid Carbide MTC End Mill, AlCrN Coated, 6 mm

  • Mfr # 203061 6

  • Zoro # G614383879


product price: $52.19
/ea

Key Features

Maximum Cutting Depth Ap Max When Slot Milling From Solid
9 mm
Correction Factor Fz
2
Min. Cutting Depth
0.1 mm
Corner Chamfer Angle
45 Degrees
Maximum Cutting Depth Ap Max When Side Milling
13 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
203061 6
Zoro #
G614383879
UPC #
-
Country of Origin
Germany

Dimensions

Maximum Cutting Depth Ap Max When Slot Milling From Solid
9 mm
Min. Cutting Depth
0.1 mm
Maximum Cutting Depth Ap Max When Side Milling
13 mm
Tolerance Nominal Diameter
e8
Corner Chamfer Width at 45°
0.1 mm
Length of Cut
13 mm
Neck Dia.
5.8 mm
Milling Diameter
6 mm
Shank Dia.
6 mm
Overall Length
57 mm

Details

Correction Factor Fz
2
Corner Chamfer Angle
45 Degrees
Feed Fz For Side Milling in Steel < 900 N/mm2
0.07 mm
Coolant Through
No
End Mill Material
solid carbide
Overall Reach
19 mm
End Mill Cutting Type
MTC
Cutting Direction
horizontal, oblique and vertical
Number of Flutes
4
Helix Angle
45 Degrees
Finish
AlCrN
End Mill Style
Chamfer
Shank Type
DIN 6535 HB to h6
Type of Product
End Mill
Shank Tolerance
h6
Color Ring
green
Type
N

Description

For roughing and finishing up to 1.5xD into solid material at very high feed rates with smooth cutting action. For cutting force reduction and better surface quality due to 45 Deg helix. Improved coating for a further reduction in cutting force combined with increased tool life. Application: Especially for MTC Multi Task Cutting use on the new generation of turning / milling Centers. Tolerance nominal Dia. e8 No. of teeth Z: 4 Helix angle: 45 degrees Direction of infeed: horizontal, oblique and vertical Shank: DIN 6535 HB to h6 Balance quality with shank: G 2.5 with HB No. of teeth Z: 4 Flute length Lc: 13 mm Overhang length L1 incl. recess: 19 mm Recess Dia. D1: 5.8 mm Overall length L: 57 mm Shank Dia. Ds: 6 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.