Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solid Carbide MTC End Mill, AlCrN Coated, 8 mm

  • Mfr # 203061 8

  • Zoro # G214383903


product price: $59.29
/ea

Key Features

Cutting Direction
horizontal, oblique and vertical
End Mill Style
Chamfer
Type
N
Shank Type
DIN 6535 HB to h6
Length of Cut
21 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
203061 8
Zoro #
G214383903
UPC #
-
Country of Origin
Germany

Dimensions

Length of Cut
21 mm
Neck Dia.
7.7 mm
Shank Dia.
8 mm
Corner Chamfer Width at 45°
0.2 mm
Maximum Cutting Depth Ap Max When Slot Milling From Solid
12 mm
Maximum Cutting Depth Ap Max When Side Milling
21 mm
Tolerance Nominal Diameter
e8
Min. Cutting Depth
0.2 mm
Overall Length
63 mm
Milling Diameter
8 mm

Details

Cutting Direction
horizontal, oblique and vertical
End Mill Style
Chamfer
Type
N
Shank Type
DIN 6535 HB to h6
Finish
AlCrN
Number of Flutes
4
Helix Angle
45 Degrees
End Mill Cutting Type
MTC
End Mill Material
solid carbide
Feed Fz For Side Milling in Steel < 900 N/mm2
0.07 mm
Shank Tolerance
h6
Color Ring
green
Correction Factor Fz
2
Corner Chamfer Angle
45 Degrees
Type of Product
End Mill
Coolant Through
No
Overall Reach
25 mm
Feed Fz For Side Milling in Steel < 900 N/mm2
0.07 mm

Description

For roughing and finishing up to 1.5xD into solid material at very high feed rates with smooth cutting action. For cutting force reduction and better surface quality due to 45 Deg helix. Improved coating for a further reduction in cutting force combined with increased tool life. Application: Especially for MTC Multi Task Cutting use on the new generation of turning / milling Centers. Tolerance nominal Dia. e8 No. of teeth Z: 4 Helix angle: 45 degrees Direction of infeed: horizontal, oblique and vertical Shank: DIN 6535 HB to h6 Balance quality with shank: G 2.5 with HB No. of teeth Z: 4 Flute length Lc: 21 mm Overhang length L1 incl. recess: 25 mm Recess Dia. D1: 7.7 mm Overall length L: 63 mm Shank Dia. Ds: 8 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.