Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solid Carbide MTC End Mill for Aluminum, Long Reach, Uncoated, 10 mm

  • Mfr # 202247 10

  • Zoro # G114383034


product price: $103.99
/ea
Free Shipping & Returns

Key Features

Color Ring
yellow
Corner Chamfer Width at 45°
0.2 mm
Feed Fz For Slot Milling in Short-Chipping Aluminium
0.04 mm
Maximum Cutting Depth Ap Max When Side Milling
16 mm
Corner Chamfer Angle
45 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
202247 10
Zoro #
G114383034
UPC #
-
Country of Origin
Germany

Dimensions

Corner Chamfer Width at 45°
0.2 mm
Maximum Cutting Depth Ap Max When Side Milling
16 mm
Maximum Cutting Depth Ap Max When Slot Milling From Solid
5 mm
Tolerance Nominal Diameter
h6
Min. Cutting Depth
0.1 mm
Shank Dia.
10 mm
Neck Dia.
9.2 mm
Milling Diameter
10 mm
Overall Length
100 mm
Length of Cut
16 mm

Details

Color Ring
yellow
Feed Fz For Slot Milling in Short-Chipping Aluminium
0.04 mm
Corner Chamfer Angle
45 Degrees
Shank Tolerance
h6
Correction Factor Fz
1.25
Shank Form
HA
Type of Product
End Mill
Finish
uncoated
End Mill Style
Chamfer
Coolant Through
No
Number of Flutes
3
Shank Type
DIN 6535 HA to h6
Cutting Direction
horizontal, oblique and vertical
Helix Angle
45 Degrees
End Mill Material
Carbide
Overall Reach
58 mm
End Mill Cutting Type
MTC
Type
W

Description

Eccentric relief ground, additionally polish ground in the flutes for outstanding chip evacuation in long-chipping aluminium workpieces. Application: Especially for MTC Multi Task Cutting use on the new generation of turning / milling Centers. Tolerance nominal Dia. h6 No. of teeth Z: 3 Helix angle: 45 degrees Direction of infeed: horizontal, oblique and vertical Shank: DIN 6535 HA to h6 Balance quality with shank: G 2.5 with HA No. of teeth Z: 3 Flute length Lc: 16 mm Overhang length L1 incl. recess: 58 mm Recess Dia. D1: 9.2 mm Overall length L: 100 mm Shank Dia. Ds: 10 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.