Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solid Carbide MTC End Mill for Aluminum, Long Reach, Uncoated, 16 mm

  • Mfr # 202247 16

  • Zoro # G014383127


product price: $291.99
/ea
Free Shipping & Returns

Key Features

Color Ring
yellow
Corner Chamfer Angle
45 Degrees
Maximum Cutting Depth Ap Max When Slot Milling From Solid
8 mm
Correction Factor Fz
1.25
Shank Tolerance
h6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
202247 16
Zoro #
G014383127
UPC #
-
Country of Origin
Germany

Dimensions

Maximum Cutting Depth Ap Max When Slot Milling From Solid
8 mm
Tolerance Nominal Diameter
h6
Corner Chamfer Width at 45°
0.2 mm
Min. Cutting Depth
0.2 mm
Maximum Cutting Depth Ap Max When Side Milling
25 mm
Neck Dia.
15 mm
Shank Dia.
16 mm
Overall Length
150 mm
Milling Diameter
16 mm
Length of Cut
25 mm

Details

Color Ring
yellow
Corner Chamfer Angle
45 Degrees
Correction Factor Fz
1.25
Shank Tolerance
h6
Feed Fz For Slot Milling in Short-Chipping Aluminium
0.065 mm
Type of Product
End Mill
Shank Form
HB
End Mill Cutting Type
MTC
Shank Type
DIN 6535 HB to h6
Helix Angle
45 Degrees
Overall Reach
100 mm
End Mill Style
Chamfer
Type
W
End Mill Material
Carbide
Number of Flutes
3
Coolant Through
No
Finish
uncoated
Cutting Direction
horizontal, oblique and vertical

Description

Eccentric relief ground, additionally polish ground in the flutes for outstanding chip evacuation in long-chipping aluminium workpieces. Application: Especially for MTC Multi Task Cutting use on the new generation of turning / milling Centers. Tolerance nominal Dia. h6 No. of teeth Z: 3 Helix angle: 45 degrees Direction of infeed: horizontal, oblique and vertical Shank: DIN 6535 HB to h6 Balance quality with shank: G 2.5 with HB No. of teeth Z: 3 Flute length Lc: 25 mm Overhang length L1 incl. recess: 100 mm Recess Dia. D1: 15 mm Overall length L: 150 mm Shank Dia. Ds: 16 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.